Beli hydraulic press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  3. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  4. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  5. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  6. DAYTON Hydraulic Press
    Mulai

    Rp88.999.900

    DAYTON Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Bending; Forming; Pressing; Punching; Staking and Clamping; Straightening
    • Base Length (inch): 27
    • Base Width (inch): 20
    • Cylinder Type: Single Acting
    • Distance Between Uprights (inch): 19-1/4
    • Features: Heavy Duty;Welded Channel Frame
    • Frame Capacity (t): 25
    • Frame Type: H-Frame
    • Hose Length (inch): 5 ft 6
    • Includes: Table Plates; V-Blocks
    • Material - Machining: Iron
    • Overall Height (inch): 62
    • Overall Length (inch): 35
    • Overall Width (inch): 14
    • Pressure (t): 25
    • Pump: Hydraulic
    • Pump Type : Hydraulic Manual
    • Reservoir Capacity (Qt): 2.5
    • Stroke (inch): 10
  7. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  8. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  9. MAXPRO Electric Hydraulic Shop Press
    Mulai

    Rp139.999.900

    MAXPRO Electric Hydraulic Shop Press
    atribut:
    • Capacity (t): 100
  10. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  11. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  12. WURTH Hydraulic press 50 Ton
    Mulai

    Rp139.999.900

    WURTH Hydraulic press 50 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-50T)
    atribut:
    • Size: 50 Ton
  13. WURTH Hydraulic press 20 Ton
    Mulai

    Rp64.999.900

    WURTH Hydraulic press 20 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-20T)
    atribut:
    • Size: 20 Ton
  14. TRUSCO Medium-Duty Workbench (Meja Bengkel)
    Mulai

    Rp20.999.900

    TRUSCO Medium-Duty Workbench (Meja Bengkel)
    atribut:
    • Depth (mm): 750
    • Lower Shelf: HLT type (1 sheet)
    • Equal Load (kg): 2000
    • Height (mm): 740
    • Top Board Material: Steel
    • Body Material: Steel
    • Color: Green
  15. TRUSCO Stainless Steel Drawer Handle
    Mulai

    Rp37.900

    TRUSCO Stainless Steel Drawer Handle
    Deskripsi:
    -A hairline finish.-Equipped with a cover for a clean appearance.-Can also be installed on a boat to be used as a hand rail.-Can also be attached to a tile or concrete wall.(The included PC plug or commercially available anchor will be necessary.)-Stainless Steel, Phillips Head Tapping Screws: 6 screws-PC Plug: 6 pieces
    atribut:
    • Compatibility: Pull handle = TTO-4 series
    • Dimension A1 (mm): 6
    • Dimension A2 (mm): 4.2
    • Dimension A3 (mm): 2.8
    • Dimension T1 (mm): 2
    • Dimension T2 (mm): 1
    • Material: Stainless steel (SUS304)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Tochigiya Ad Type Handle
    Mulai

    Rp74.900

    Tochigiya Ad Type Handle
    Deskripsi:
    It is angled to make it easier to grip. Please also use it as a guard for equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material / Processing: SUS303 / polishing
Daftar Harga hydraulic press Terbaru November 2026
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
Melzer Hydraulic Shop PressRp3.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
BAILEIGH INDUSTRIAL Hydraulic PressRp76.999.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
DAYTON Hydraulic PressRp88.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
MAXPRO Hydraulic Shop PressRp7.399.900
NAGASAKI Hydraulic PressRp44.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)